Beli connector electronic di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Nanaboshi NJC Series Jis Standard Medium Size Metal Connector Receptacle With PanelDeskripsi:Usage:For signals, transmission and electronic equipmentatribut:
- Specification: True core (apparatus side)
- Shape: True core
- Standard: JIS C 5432 compatibility /compliance with the Electrical Appliance and Material Safety Laws
- Rating: 5A 250V
- Withstand Voltage: 1000V
- Connector Shape: Receptacle
- Material (Contact)/Processing: Copper alloy / silver plating
- Material (Insulator): Synthetic resin
- Compatible Cable Outside Diameter (phi mm): 10.0 - 12.5
- Contact Resistance (miliΩ): 5 or less
- Material (shell)/ Processing: Zinc alloy/satin chromium plating
- Shell Size: 20
- Wire Connector Method: Soldering
- Contact Number: 10
- Contact Shape: Male (pin)
- Conductor Cross Section Area (mm²): 0.5
- Insulation Resistance (MΩ): 1000
- Operating Temperature Range (°C): -25 - +85
- Molex Joint Connector 6.7mm Pitch 3191 Series Receptical Housingatribut:
- Material: Nylon 66, UL94V-2
- Number of Poles: 4
- A (mm): 27.7
- B (mm): 20.1
- D (mm): 7.6
- Maximum rated voltage: 600V
- Maximum rated current: 12A
- Contact resistance: <10momega
- Voltage resistance: AC1500V/1 minute
- Insulation Resistance: >1000Momega
- Compatible terminal: 1189 series, 1381 series, 1433 series
- Mating plug: 3191-NP series
- Nanaboshi Ncs Series All Purpose Large-Sized Metal Connector Receptacle With Panelatribut:
- Connector Shape: Receptacle
- Wire Connector Method: Soldering
- Contact Shape: Female (socket)
- Insulation Resistance (MΩ): 2000
- Nanaboshi Ncs Series General Purpose Large Metal Connector Straight Plugatribut:
- Material: Shell: Zinc alloy, chrome plated, Insulator: Synthetic resin, Contact: Copper alloy, nickel plated
- Connector Shape: PM (Male)
- Number of Contacts: 2
- Rated: 10A250V
- Limiting Operation Voltage (V): 400
- Voltage Resistance (V): 2000
- Electric Wire Conductor Cross Section Area (mm²): 2
- Specification: Mates with PM (Male plug) and RF (Female receptacle) or ADF (Female adapter)
- Nanaboshi Ncs Series All Purpose Large-Sized Metal Connector Relay Adapteratribut:
- Material: Shell: Zinc alloy, chrome plated, Insulator: Synthetic resin, Contact: Copper alloy, nickel plated
- Connector Shape: AD (Male)
- Number of Contacts: 4
- Rated: 10A250V
- Limiting Operation Voltage (V): 400
- Voltage Resistance (V): 2000
- Electric Wire Conductor Cross Section Area (mm²): 2
- Specification: Mates with P (Female plug) and R (Male receptacle) or AD (Male adapter)
- Fuji Special Union Connectoratribut:
- Material: Body:Free-machining brass rod (C3604 BD-F), Nut:Forging brass rod (C3771 BD)
- Usable Fluids: Oil, Steam and Water
- Fluid Temperature: -20 to 150degrees
- Usage Pressure: 15MPa
- Nanaboshi Metal Connector NCS-25 SeriesDeskripsi:-Basic shape of metal connector piece, can be used for various circuits.-Mechanically and electrically stable with robust machine/simple structure.-Products with 2 to 5 number of contacts commodity are in PSE notation. (receptacle is not applicable)-Wire connection method is solder. -Screw-in lock type connector. -P (plug female) and R (receptacle male) or AD (adapter male) fit
- TRUSCO Joints Connectoratribut:
- Working Pressure (MPa): 5
- Fluid: Air,oil,water
- Nanaboshi Metal Connector NJC-20 SeriesDeskripsi:-Robust shell made of die cast.-Adoption of a five-key guide enables a very smooth connection.-The receptacle can be attached from the back of the panel.-Products with 2 to 5 number of contacts commodity are in PSE notation. (receptacle is not applicable)-Wire connection method is solder. -Screw-in lock type connector. -PF (plug female) and RM (receptacle male) Fitatribut:
- Shell Materials: Zinc Alloy, Satin Finish Chrome Plate Treatment
- Insulator Materials: Synthetic Resin
- Contact Materials: Copper Alloy, Silver Plate Treatment
- BELDEN Multi Pair CableDeskripsi:Copper Cable, 1 pair - 16 AWG, Stranded, Shielded, PVC Insulation, PVC Jacket, Blackatribut:
- Jacket: PVC
- Sankei Manufacturing Connector (With Parallel Male Screw For Pipes)atribut:
- Material: Body: Zinc alloy die casting
- BELDEN Plugs (Connector)atribut:
- Connector: RJ45
- monotaro Connector Set (250 Type)Deskripsi:It is a convenient set with a connector and a few male and female sets.. To repair the headlight bulb connector.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Compatible Electric Wires: AV or AVS 0.5 to 2.0
- Material: Connector: PP, terminal: brass
- Daytona Connector 110 Type (Aksesoris Elektrik Motor)atribut:
- Set Contents: Connector (male, female), a few minutes terminalxpoles
- Color: (Coupler) Natural
- SMC Rectangular Multi-connector (Sambungan Multi Konektor)atribut:
- Made To Order: Standard
- Nanaboshi Metal Connector NR-20 SeriesDeskripsi:-Robust shell made of die cast.-Adoption of a five-key guide enables a very smooth connection.-Wire connection method is solder.-The one-touch lock mechanism enables easy and reliable operation. -One-touch lock connector. -PF (plug female) and RM (receptacle male) Fitatribut:
- Voltage resistance: 1500V
- Shell Materials: Zinc Alloy, Satin Finish Chrome Plate Treatment
- Insulator Materials: Synthetic Resin
- Contact Materials: Copper Alloy, Silver Plate Treatment
Daftar Harga connector electronic Terbaru October 2026
| Nanaboshi NJC Series Jis Standard Medium Size Metal Connector Receptacle With Panel | Rp129.900 |
| Molex Joint Connector 6.7mm Pitch 3191 Series Receptical Housing | Rp8.900 |
| Nanaboshi Ncs Series All Purpose Large-Sized Metal Connector Receptacle With Panel | Rp199.900 |
| Nanaboshi Ncs Series General Purpose Large Metal Connector Straight Plug | Rp269.900 |
| Nanaboshi Ncs Series All Purpose Large-Sized Metal Connector Relay Adapter | Rp259.900 |
| SMC Multi Connector | Rp78.900 |
| Fuji Special Union Connector | Rp119.900 |
| JST Connector (Sambungan Kabel) | Rp269.900 |
| Nanaboshi Metal Connector NCS-25 Series | Rp119.900 |
| TRUSCO Joints Connector | Rp25.900 |
Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)


























































































































































/P102904132-5.jpg)

%20Lurus/TRUSCO%20Joints%20Connector/1cP102012048-2.jpg)



/P102035641-1.jpg)
/mgP103242808-1.jpg)
/P102234433-1.jpg)
/P102673241-1.jpg)
/1tP102082065-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)